
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4617A11
Zoro #
G2648102
UPC #
889488430970
Country of Origin
China
Dimensions
Width
17.4"
Depth
24.8"
Height
3.5"
Rack Height
2U
Details
Product Type
SAN Storage System
Fibre Channel
Yes
Number of Solid State Drive Supported
24
Number of Controllers
2
Protocols
FCP
RAID Levels
0, 1, 5, 6, 10
RAID Supported
Yes
Controller Type
12Gb/s SAS
Number of Total Expansion Bays
24
Network (RJ-45)
Yes
Number of 2.5" Bays
24
Ethernet Technology
10 Gigabit Ethernet
Number of Hard Drives Supported
24
Mounting
Rack
Description
The LENOVO Thinksystem Ds4200 Sff Fc/Iscsi Dual Ctrl is a SAN Storage System with a height of 3.5", a width of 17.4", and a depth of 24.8".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.