Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thinksystem Raid 930-8I 2Gb Flash Pcie 12Gb Adapter

  • Mfr # 7Y37A01084

  • Zoro # G9433158


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Platform Supported
Linux
Data Backup Type
Flash Backed Cache
RAID Supported
Yes
Controller Type
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7Y37A01084
Zoro #
G9433158
UPC #
889488433452
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Platform Supported
Linux
Data Backup Type
Flash Backed Cache
RAID Supported
Yes
Controller Type
12Gb/s SAS
Series
930
Number of SAS Ports
8
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Host Interface
PCI Express 3.0 x8
Mounting
Plug-in Card
SAS Connector Details
2 x SFF-8643
Item
SAS Controller
Total Number of SAS Ports
8
Environmentally Friendly
Yes
Cache Memory
2 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.