Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THINKSYSTEM SR650 V2 4314 32GB

  • Mfr # 7Z73A06FNA

  • Zoro # G810876427


product price: $6,133.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Memory Clock Speed
3.20 GHz
Processor Manufacturer
Intel
Remote Management Controller
XCC remote management
Processor Speed
2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7Z73A06FNA
Zoro #
G810876427
UPC #
-
Country of Origin
Unknown

Dimensions

Rack Height
2U
Depth
30.1"
Width
17.5"
Height
3.4"

Details

Item
Server
Input Voltage
230 V AC, 120 V AC
Memory Clock Speed
3.20 GHz
Processor Manufacturer
Intel
Remote Management Controller
XCC remote management
Processor Speed
2.40 GHz
Memory Technology
TruDDR4
Processor Core
Hexadeca-core (16 Core)
Mounting
Rack
Optical Drive Type
No
Processor Model
4314
Number of Occupied Memory Slots
1
Number of Network (RJ-45) Ports
1
Power Supply Wattage
750 W
VGA
Yes
RAID Supported
Yes
Number of USB Ports
6
Chipset Manufacturer
Intel
Includes
ThinkSystem SR650 V2 7Z73A06FNA Server, Sliding Rail Kit
Network (RJ-45)
Yes
Standard Memory
32 GB
Number of Processors Supported
2
Plug/Connector Type
C13
Number of VGA Ports
1
Graphics Controller Manufacturer
Matrox
Signal Processing
Registered (Buffered)
Number of Power Supplies Installed
1
Number of Power Supplies Supported
2
Number of Memory Slots
32
Remote Management
Yes
Redundant Power Supply
Yes
Number of Processors Installed
1
Error Checking
ECC
Hot Swappable Power Supply
Yes
Ethernet Technology
Gigabit Ethernet
Security Features
Chassis Intrusion Switch, Power-on Password, Administrator's Password, Trusted Platform Module (TPM), supporting TPM 2.0
Operating System Supported
Processor Generation
3rd Gen
Processor Type
Xeon Silver
Cache
24 MB
Green Environmental Attribute
ENERGY STAR 3.0; Environmentally Friendly
Controller Type
Serial ATA/600, 12Gb/s SAS
Number of USB 2.0 Ports
1
Intel Optane Memory Ready
Yes
Graphics Memory Capacity
16 MB
Graphics Controller Model
G200
Series
SR650 V2
Chipset Model
C621A
Energy Efficiency Certification
ENERGY STAR 3.0
Package Contents
ThinkSystem SR650 V2 Server, Sliding Rail Kit
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)
Features
Chassis Intrusion Switch, Power-on Password, Administrator's Password, Trusted Platform Module (TPM), supporting TPM 2.0
Total Number of Memory Slots
32
Energy Star
Yes
Environmentally Friendly
Yes
Maximum Power Supply Wattage
750 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.