THINKSYSTEM ST45 V3 SP 16GB

  • Mfr # 7DH5A00DNA
  • Zoro # G416314392
product price: 
$
5,632.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Input Voltage
120V AC, 230V AC
Power Supply
300 W
Energy Star
Yes
Maximum Memory Supported
64 GB
DisplayPort
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7DH5A00DNA
Zoro #
G416314392
UPC #
-
Country of Origin
China

Dimensions

Depth
12.4"
Height
14.8"
Width
6.7"

Details

Item
Server
Input Voltage
120V AC, 230V AC
Power Supply
300 W
Energy Star
Yes
Maximum Memory Supported
64 GB
DisplayPort
Yes
Number of DisplayPorts
2
HDMI
Yes
Controller Type
Serial ATA/600
Network (RJ-45)
Yes
Number of 3.5" Bays
1
Memory Technology
TruDDR5
Cache
16 MB
Number of Processors Installed
1
Plug/Connector Type
C13
Power Source
Power Supply
Standard Memory
16 GB
Number of Power Supplies Installed
1
Total Number of USB Ports
9
Remote Management
Yes
Number of USB 2.0 Ports
4
Processor Speed
3.80 GHz
Signal Processing
Unregistered (Unbuffered)
Operating System Supported
Ubuntu 24.04 LTS x64, Red Hat Enterprise Linux 9.4, SUSE Linux Enterprise Server 15 SP6, Windows Server 2022
Remote Management Controller
XClarity Controller (XCC)
Number of LFF Bays
1
Processor Type
EPYC
Number of Occupied Memory Slots
1
Number of Total Expansion Bays
1
PCI Express Details
Slot 1: PCIe 3.0 x16 full-height half-length (FHHL) (75W) Slot 3: PCIe 3.0 x1 full-height half-length (FHHL) (25W)
Total Number of Memory Slots
2
Number of Network (RJ-45) Ports
1
Total Number of Expansion Slots
2
Processor Core
Quad-core (4 Core)
Mount Type
Tower
Error Checking
ECC
Memory Clock Speed
5.60 GHz
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze), GREENGUARD
Chipset Model
PRO-665
Security Features
Power-on password, Administrator's password, Trusted Platform Module (TPM)
Product Line
ThinkSystem
Energy Efficiency Certification
ENERGY STAR 4.0
Package Contents
ThinkSystem ST45 V3 7DH5A00DNA Server, Power cord

Ratings & reviews