
ThinkVision MC60 Monitor Webcam
Mfr # 4XC1J05150
Zoro # G116432990
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Monitor
Depth
1.6 in
Color
Black
Field Of View (FOV) Angle
95°
Host Interface
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4XC1J05150
Zoro #
G116432990
UPC #
195892000000
Country of Origin
China
Dimensions
Depth
1.6 in
Details
Item
Webcam
Device Supported
Monitor
Color
Black
Field Of View (FOV) Angle
95°
Host Interface
USB Type A
Power Source
USB
Microphone
Yes
Resolution
1920 x 1080
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.