
ThinkVision MC60 S Monitor Webcam
Mfr # 4XC1K97399
Zoro # G816480505
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Microphone
Yes
Color
Black
Field Of View (FOV) Angle
90°
Connectivity Technology
Wireless
Noise Canceling
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4XC1K97399
Zoro #
G816480505
UPC #
195892079835
Country of Origin
China
Dimensions
Length
6.77 in
Depth
3.9 in
Height
2.2 in
Details
Microphone
Yes
Color
Black
Field Of View (FOV) Angle
90°
Connectivity Technology
Wireless
Noise Canceling
Yes
Resolution
1920 x 1080
Device Supported
Monitor
Minimum Operating Temperature
23°F (-5°C)
Focus Modes
Auto-focus
Mount Type
Display Mount
Operating System Supported
Windows 10, Windows 11
Maximum Operating Temperature
104°F (40°C)
Video Formats
YUY2, Motion JPEG
Item
Webcam
Host Interface
USB 2.0 Type A
Features
Privacy Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.