ThinkVision T24i-30 24" Class Full HD LED Monitor - 16:9 - Raven Black

  • Mfr # 63CFMAT1US

  • Zoro # G616423931


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
21.3"
Aspect Ratio
16:9
Extended Height with Stand
19.87"
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63CFMAT1US
Zoro #
G616423931
UPC #
195892000000
Country of Origin
China

Dimensions

Width
21.3"
Extended Height with Stand
19.87"
Depth
1.9"
Height with Stand
19.87"
Height
12.7"
Compressed Height with Stand
13.77"
Depth with Stand
7.86"
Viewable Screen Size
23.8"
Width with Stand
21.25"
Screen Size Class
24"

Details

Max. Resolution
1920 x 1080
Aspect Ratio
16:9
Environmentally Friendly
Yes
Product Type
LED Monitor
Number of USB 3.2 (Gen 1) Ports
4
HDMI
Yes
Pixel Per Inch (PPI)
93
Operating Power Consumption
14 W
Native Contrast Ratio
1,000:1
Horizontal Viewing Angle
178°
Maximum Power Consumption
51 W
DisplayPort
Yes
Panel Technology
In-plane Switching (IPS) Technology
Number of Screens
1
Pixel Pitch
0.27500 mm x 0.27500 mm
Color Supported
16.7 Million Colors
Built-in Devices
USB Hub
Color
Raven Black
Energy Star
Yes
Number of DisplayPorts
1
Number of USB Ports
5
Number of VGA Ports
1
Brightness
250 Nit
Features
Ergonomic Design, Anti-glare, Eyesafe Certified, Low Blue Light, sRGB, Cable Lock Slot, Natural Low Blue Light, Flicker-free
HDMI Version
1.4
Color Gamut
99% sRGB
Adjustable Stand
Yes
USB Type-B
Yes
Active Display Area (H x V)
20.75" x 11.67"
Backlight Technology
WLED
Stand Adjustments
Height, Pivot, Swivel, Tilt
Screen Mode
Full HD
Screen Surface
Anti-glare
Response Time Details
4 ms Extreme Mode, 6 ms Typical
Standard Refresh Rate
60 Hz
Response Time
4 ms
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Total Number of HDMI Ports
1
USB
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.