THINKVISION T27HV-30 - LCD MONITOR - FLAT - 27INCH - 2560 X 1440 - 300 NI

  • Mfr # 63D6UAR3US

  • Zoro # G422781614


product price:  $938.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Width
24.2"
Speakers
Yes
Screen Size Class
27"
Number of HDMI 2.1 Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63D6UAR3US
Zoro #
G422781614
UPC #
196801781801
Country of Origin
China

Dimensions

Width
24.2"
Screen Size Class
27"
Width with Stand
24.17"
Depth with Stand
8.06"
Height with Stand
23.02"
Depth
2.1"
Extended Height with Stand
23.02"
Compressed Height with Stand
16.91"
Viewable Screen Size
27"
Height
15.9"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Number of HDMI 2.1 Ports
1
Features
sRGB, Smart Power, Eyesafe Certified, Anti-glare, Flicker-free, Smart Sensor, Ambient Light Sensor, Low Blue Light, Eye Comfort Technology, Natural Low Blue Light
HDMI
Yes
Brightness
300 Nit
Panel Technology
In-plane Switching (IPS) Technology
Stand Adjustments
Pivot, Height, Swivel, Tilt
Network (RJ-45)
Yes
DisplayPort
Yes
Camera Resolution
5 Megapixel
Screen Mode
WQHD
VESA Mount Compatible
Yes
Total Number of HDMI Ports
1
Standard Refresh Rate
75 Hz
Operating Power Consumption
30 W
Backlight Technology
WLED
Maximum Power Consumption
168.50 W
Pixel Per Inch (PPI)
109
Webcam
Yes
Response Time
4 ms
VESA Mount Standard
100 x 100
Energy Star
Yes
Number of Speakers
2
Color Gamut
99% sRGB
Color Supported
16.7 Million Colors
Native Contrast Ratio
1,000:1
Response Time Details
6 ms Normal Mode, 4 ms Extreme Mode
USB Type-C
Yes
Number of USB Ports
6
Pixel Pitch
0.23300 mm x 0.23300 mm
Vertical Viewing Angle
178°
Number of USB 3.2 (Gen 1) Ports
4
Active Display Area (H x V)
23.49" x 13.21"
Built-in Devices
USB Hub
Number of DisplayPorts
2
Color
Raven Black
Horizontal Viewing Angle
178°
Product Type
LED Monitor
Number of Screens
1
Environmentally Friendly
Yes
Number of USB Type-C 3.2 Gen 1 Ports
2
Aspect Ratio
16:9
HDMI Version
2.1
Microphone
Yes
USB
Yes
Adjustable Stand
Yes

Description

LENOVO THINKVISION T27HV-30 - LCD MONITOR - FLAT - 27INCH - 2560 X 1440 - 300 NI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.