This item is Discontinued.

Newline Q Pro TT-6524QP Collaboration Display - LCD - Touchscreen - 3840 x 2160 - LED - 2160p - USB TT-6524QP

This item is Discontinued.

Newline

Q Pro TT-6524QP Collaboration Display - LCD - Touchscreen - 3840 x 2160 - LED - 2160p - USB (Discontinued)

Mfr # TT-6524QP
Zoro # G416423940
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT-6524QP
Zoro #
G416423940
UPC #
-
Country of Origin
China

Dimensions

Width
59.6"
Viewable Screen Size
65"
Screen Size Class
65"
Depth
4.7"
Height
36.5"

Details

Speakers
Yes
Contrast Ratio
5,000:1
Standard Memory
8 GB
Tempered Glass
Yes
VESA Mount Compatible
Yes
Bluetooth
Yes
VESA Mount Standard
600 x 400
Mount Type
Wall
Number of HDMI Outputs
1
Color Supported
1.07 Billion Colors
Response Time
8 ms
Number of Touch Points
40
Power Consumption
550 W
Screen Mode
4K UHD
Number of VGA Ports
1
Audio Line Out
Yes
Multi-touch Screen
Yes
RMS Output Power
40 W
HDMI
Yes
Total Number of USB Ports
9
USB
Yes
Bluetooth Standard
Bluetooth 5.2
Vertical Viewing Angle
178°
Backlight Technology
LED
Network (RJ-45)
Yes
Operating System
Android 13
Operation Hours
24-Hours/7 Days
Scan Format
2160p
Touchscreen Technology
Infrared (IrDA)
Flash Memory Capacity
64 GB
Screen Resolution
3840 x 2160
Operating System Platform
Android
DisplayPort
Yes
Horizontal Viewing Angle
178°
Number of Speakers
2
Aspect Ratio
16:9
Product Type
Collaboration Display
HDMI Inputs
2
Number of DisplayPorts
1
Touchscreen
Yes
Number of USB 3.0 Ports
3
Number of Network (RJ-45) Ports
2
Wireless LAN
Yes
Brightness
400 Nit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.