Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Thunderbolt 3 Dock Gen 2 170W 40AN0170US

Thunderbolt 3 Dock Gen 2 170W (Discontinued)

  • Mfr # 40AN0170US
  • Zoro # G2560438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40AN0170US
Zoro #
G2560438
UPC #
192158239385
Country of Origin
China

Dimensions

Width
3.15"
Height
8.66"
Depth
1.18"

Details

Item
Docking Station
Product Type
Docking Station
Compatibility
Lenovo ThinkPad Notebook
Package Contents
Docking Station, ThinkPad 65W Power Adapter and Power Cord, ThinkPad 170W Power Adapter and Power Cord, Thunderbolt™ and Power Customized Cable, Warranty and Setup Poster
Maximum Power Supply Wattage
170 W
Number of USB Ports
6
Device Supported
Notebook
Thunderbolt
Yes
Host Interface
USB Type C
DisplayPort
Yes
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.