Shop LENOVO

TIO 27 G3, 27 INCH QHD TIO MONITOR WITH IPS, TINY SLOT, WEBCAM, SPEAKERS, LTPS S

  • Mfr # 11JHRAR1UZ
  • Zoro # G622781872

product price: 
$
731.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
2,560 x 1,440
Width
24.2 in
Speakers
Yes
Response Time Details
6 ms Normal Mode, 14 ms Off Mode, 4 ms Extreme Mode
Stand Adjustments
Pivot, Swivel, Tilt, Height
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11JHRAR1UZ
Zoro #
G622781872
UPC #
199271246672
Country of Origin
China
Max. Resolution
2,560 x 1,440
Speakers
Yes
Response Time Details
6 ms Normal Mode, 14 ms Off Mode, 4 ms Extreme Mode
Stand Adjustments
Pivot, Swivel, Tilt, Height
Panel Technology
In-plane Switching (IPS) Technology
Number of DisplayPorts
1
VESA Mount Compatible
Yes
HDMI
Yes
Frequency
60 Hz, 40 Hz
Energy Star
Yes
Color Supported
16.7 Million Colors
Screen Mode
WQHD
Color
Black
Average Power Consumption
37 W
Package Contents
ThinkCentre 27 inch Monitor - TIO27Power adapter (170W)Power cableDetachable stand
Pixel Pitch
0.23310 mm x 0.23310 mm
DisplayPort
Yes
Total Number of HDMI Ports
1
Adjustable Stand
Yes
Screen Surface
Anti-glare
Number of Speakers
2
Backlight Technology
WLED
Horizontal Viewing Angle
178°
Standard Refresh Rate
60 Hz
Native Contrast Ratio
1,000:1
Brightness
350 Nit
Number of USB 3.1 Gen 1 Ports
2
Microphone
Yes
Product Type
LED Monitor
Eye Comfort Certification
Yes
Number of Screens
1
Number of Microphones
2
Maximum Power Consumption
170 W
Vertical Viewing Angle
178°
Number of USB 3.1 Ports
2
Color Gamut
99% sRGB
Environmentally Friendly
Yes
Stand Included
Yes
USB
Yes
Response Time
4 ms
Features
Flicker-free, Ergonomic Design, 3-side NearEdgeless, Low Blue Light, Kensington Lock, Anti-glare, Eye Care Technology
Pixel Per Inch (PPI)
109
Webcam
Yes
Aspect Ratio
16:9

Dimensions

Width
24.2 in
Height
16.3"
Bezel Width
78.7 mil
Width with Stand
24.17"
Height with Stand
21.82"
Screen Size Class
27"
Viewable Screen Size
27"
Depth
2.9"
Depth with Stand
12.95"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.