Zoro Homepage

TS 100e G4 N100 8G 64G CRM

  • Mfr # 83G80001US

  • Zoro # G912431531


product price: $426.69
/ea
Free Shipping & Returns

Key Features

Camera Privacy Shutter
Yes
Total Installed System Memory
8 GB
Maximum Power Supply Wattage
65 W
Energy Efficiency Certification
ENERGY STAR 8.0
Operating System Platform
ChromeOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83G80001US
Zoro #
G912431531
UPC #
197531525253
Country of Origin
China

Dimensions

Depth
8.1"
Width
11.3"
Height
0.73"
Screen Size
11.6"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.