Zoro Homepage

TS 14e G3 N100 4G 32G CRM

  • Mfr # 82W60000US

  • Zoro # G212431286


product price: $397.19
/ea
Free Shipping & Returns

Key Features

Maximum Power Supply Wattage
65 W
TCO Certified
Yes
Width
12.8"
Number of USB 3.2 Gen 2 Type-C Ports
1
System Memory Speed
4800 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82W60000US
Zoro #
G212431286
UPC #
196804098388
Country of Origin
China

Dimensions

Width
12.8"
Depth
8.5"
Screen Size
14"
Height
0.67"

Details

Maximum Power Supply Wattage
65 W
TCO Certified
Yes
Number of USB 3.2 Gen 2 Type-C Ports
1
System Memory Speed
4800 MHz
Energy Efficiency Certification
ENERGY STAR 8.0
Standard Refresh Rate
60 Hz
Front Camera/Webcam
Yes
Package Contents
14e Chromebook Gen 3-82W60000US, AC Adapter
Flash Memory Capacity
32 GB
System Memory Technology
LPDDR5
Number of USB 3.2 Gen 1 Ports
2
Processor Core
Quad-core (4 Core)
Operating System
ChromeOS
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Power Plug Type
Type C
Energy Star
Yes
Maximum Turbo Speed
3.40 GHz
Color
Gray
HDMI
Yes
Graphics Controller Model
UHD Graphics
Screen Mode
HD
Environmentally Friendly
Yes
Drive Type
Flash
Total Installed System Memory
4 GB
Number of USB Ports
3
Screen Resolution
1366 x 768
Bluetooth
Yes
Keyboard Localization
English
Display Screen Technology
Twisted nematic (TN)
Operating System Platform
ChromeOS
On-board Memory
4 GB
Wireless LAN
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Display Screen Type
LCD
Processor Model
N100
Maximum Battery Run Time
14 Hours
Graphics Memory Accessibility
Shared
Wireless LAN Standard
IEEE 802.11ax
Item
Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.