Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS 14e G3 N100 4G 32G CRM

  • Mfr # 82W6000AUS

  • Zoro # G312431254


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Power Plug Type
Type C
Maximum Power Supply Wattage
65 W
Number of USB Ports
3
Energy Efficiency Certification
ENERGY STAR 8.0
Operating System
ChromeOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82W6000AUS
Zoro #
G312431254
UPC #
197529820087
Country of Origin
China

Dimensions

Screen Size
14"
Width
12.8"
Height
0.67"
Depth
8.5"

Details

Power Plug Type
Type C
Maximum Power Supply Wattage
65 W
Number of USB Ports
3
Energy Efficiency Certification
ENERGY STAR 8.0
Operating System
ChromeOS
Environmentally Friendly
Yes
Environmental Certification
ENERGY STAR 8.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0
Screen Mode
Full HD
Touchscreen
Yes
System Memory Speed
4800 MHz
Number of USB 3.2 Gen 1 Ports
2
Screen Resolution
1920 x 1080
Wireless LAN Standard
IEEE 802.11ax
Keyboard Localization
English
HDMI
Yes
Processor Model
N100
Total Installed System Memory
4 GB
Battery Chemistry
Lithium Polymer (Li-Polymer)
Processor Core
Quad-core (4 Core)
Bluetooth
Yes
Display Screen Type
LCD
TCO Certified
Yes
System Memory Technology
LPDDR5
Drive Type
Flash
Operating System Platform
ChromeOS
Number of USB 3.2 Gen 2 Type-C Ports
1
Wireless LAN
Yes
Package Contents
14e Chromebook Gen 3 AC Adapter
Flash Memory Capacity
32 GB
Maximum Battery Run Time
14 Hours
Color
Gray
Graphics Memory Accessibility
Shared
Energy Star
Yes
Maximum Turbo Speed
3.40 GHz
Display Screen Technology
In-plane Switching (IPS) Technology
Front Camera/Webcam
Yes
Graphics Controller Model
UHD Graphics
On-board Memory
4 GB
Item
Notebook
Brightness
300 Nit
Charger Included
Yes
Color Gamut
100% sRGB
Product Color
Storm Gray
Release Month
April
Standard Memory
4 GB
Processor Type
N-Series
Total Number of USB Ports
3
Camera Privacy Shutter
Yes
Graphics Memory Technology
LPDDR5
On-board Memory Technology
LPDDR5
Flash Memory Type
eMMC 5.1
Features
Anti-glare Screen
Cover Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate, Aluminum
Product Line
14e Chromebook Gen 3
Processor Threads
4
USB Power Delivery Support
Yes
Release Year
2023

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.