Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS 14e G3 N100 8G 64G CRM

  • Mfr # 82W6003CUS

  • Zoro # G114936049


product price: $636.59
/ea
Free Shipping & Returns

Key Features

Power Plug Type
Type C
On-board Memory
8 GB
Bluetooth
Yes
Graphics Controller Model
UHD Graphics
Operating System Platform
ChromeOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82W6003CUS
Zoro #
G114936049
UPC #
198156010957
Country of Origin
China

Dimensions

Height
0.67"
Depth
8.5"
Width
12.8"
Screen Size
14"

Details

Power Plug Type
Type C
On-board Memory
8 GB
Bluetooth
Yes
Graphics Controller Model
UHD Graphics
Operating System Platform
ChromeOS
Processor Core
Quad-core (4 Core)
Number of USB 3.2 Gen 1 Ports
2
Processor Type
N-Series
Flash Memory Type
eMMC 5.1
Touchscreen
Yes
Drive Type
Flash
Wireless LAN Standard
IEEE 802.11ax
Flash Memory Capacity
64 GB
Energy Star
Yes
TCO Certified
Yes
Maximum Power Supply Wattage
65 W
Graphics Memory Accessibility
Shared
Charger Included
Yes
Screen Mode
Full HD
Screen Resolution
1920 x 1080
System Memory Speed
4800 MHz
Display Screen Technology
In-plane Switching (IPS) Technology
Maximum Turbo Speed
3.40 GHz
Cover Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate, Aluminum
Color
Gray
Brightness
300 Nit
Processor Model
N100
Total Installed System Memory
8 GB
Environmental Certification
ENERGY STAR 8.0, TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Wireless LAN
Yes
System Memory Technology
LPDDR5
Number of USB Ports
3
HDMI
Yes
Processor Threads
4
Energy Efficiency Certification
ENERGY STAR 8.0
Camera Privacy Shutter
Yes
Environmentally Friendly
Yes
USB Power Delivery Support
Yes
Keyboard Localization
English
Number of USB 3.2 Gen 2 Type-C Ports
1
Front Camera/Webcam
Yes
Operating System
ChromeOS
Item
Chromebook
Package Contents
14e Chromebook Gen 3, AC Adapter
Features
Anti-glare Screen
Product Line
14e Chromebook Gen 3
On-board Memory Technology
LPDDR5
Standard Memory
8 GB
Release Year
2024
Color Gamut
100% sRGB
Total Number of USB Ports
3
Product Color
Storm Gray
Release Month
November
Graphics Memory Technology
LPDDR5

Description

Lenovo 14e G3, Intel N100 0.80GHz, 6MB, 14 1920 x 1080 Touch, Chrome OS, 8.0GB, 1x64GB eMMC, Intel UHD Graphics, BT5.1 or BT5.3,WiFi 6E AX211, 1080P FHD RGB, 3 Cell LiPol 57Wh, 1 Year Mailin, BlackEnglish US

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.