Zoro Homepage

TS 14e G3 N100 8G 64G CRM

  • Mfr # 82W6003DUS

  • Zoro # G414935971


product price: $482.79
/ea
Free Shipping & Returns

Key Features

Width
12.8"
Keyboard Localization
English
Power Plug Type
Type C
Height
0.67"
Charger Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82W6003DUS
Zoro #
G414935971
UPC #
198156010940
Country of Origin
China

Dimensions

Width
12.8"
Height
0.67"
Screen Size
14"
Depth
8.5"

Description

Lenovo 14e G3, Intel N100 0.80GHz, 6MB, 14 1920x1080 NonTouch, Chrome OS, 8.0GB, 1x64GB eMMC, Intel UHD Graphics, BT5.1 or BT5.3,WiFi 6E AX211, 1080P FHD RGB, 3 Cell LiPol 57Wh, 1 Year Mailin, BlackEnglish US

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.