Zoro Homepage

TS 14e G3 N200 8G 128G CRM

  • Mfr # 82W60001US

  • Zoro # G612431275


product price: $649.19
/ea
Free Shipping & Returns

Key Features

Depth
8.5"
Environmentally Friendly
Yes
Power Plug Type
Type C
Screen Resolution
1920 x 1080
Maximum Power Supply Wattage
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82W60001US
Zoro #
G612431275
UPC #
196804098418
Country of Origin
China

Dimensions

Depth
8.5"
Screen Size
14"
Width
12.8"
Height
0.67"

Details

Environmentally Friendly
Yes
Power Plug Type
Type C
Screen Resolution
1920 x 1080
Maximum Power Supply Wattage
65 W
Total Installed System Memory
8 GB
Number of USB 3.2 Gen 2 Type-C Ports
1
Energy Efficiency Certification
ENERGY STAR 8.0
Maximum Turbo Speed
3.70 GHz
System Memory Speed
4800 MHz
Screen Mode
Full HD
Display Screen Technology
In-plane Switching (IPS) Technology
Front Camera/Webcam
Yes
System Memory Technology
LPDDR5
Graphics Memory Accessibility
Shared
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Keyboard Localization
English
Processor Model
N200
Package Contents
14e Chromebook Gen 3-82W60001US, AC Adapter
Number of USB 3.2 Gen 1 Ports
2
Flash Memory Capacity
128 GB
Touchscreen
Yes
HDMI
Yes
Wireless LAN Standard
IEEE 802.11ax
Number of USB Ports
3
Operating System Platform
ChromeOS
Drive Type
Flash
On-board Memory
8 GB
Keyboard Backlight
Yes
Maximum Battery Run Time
14 Hours
Bluetooth
Yes
Operating System
ChromeOS
Energy Star
Yes
Graphics Controller Model
UHD Graphics
Processor Core
Quad-core (4 Core)
TCO Certified
Yes
Color
Gray
Wireless LAN
Yes
Item
Chromebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.