This item is Discontinued.

Lenovo TS 15.6 E15 i7 8GB 500GB W10P, 20RD002UUS 20RD002UUS

TS 15.6 E15 i7 8GB 500GB W10P, 20RD002UUS (Discontinued)

  • Mfr # 20RD002UUS
  • Zoro # G4358156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20RD002UUS
Zoro #
G4358156
UPC #
194552126513
Country of Origin
Unknown

Dimensions

Width
14.5"
Height
0.74"
Depth
9.6"
Screen Size
15.6"

Details

Wireless LAN Standard
IEEE 802.11ac
Product Type
Notebook
Color
Silver
Operating System
Windows 10 Pro
Number of Batteries
1

Description

ThinkPad E15, Silver, Intel Core i7-10510U (1.80GHz, 8MB), 15.6 1920x1080 Non-Touch, Windows 10 Pro 64, 8.0GB, 1x500GB SATA, Intel UHD Graphics, RTL8822CE ac+BT, 720p HD Camera, 3 Cell Li-Pol 45Wh, 1 Year Depot

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.