Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS 300e G4 MT8186T 4G 32G CRM

  • Mfr # 82W2002GUS

  • Zoro # G515943745


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Processor Speed
2.20 GHz
2nd Processor Speed
2 GHz
Wireless LAN Standard
IEEE 802.11ax
Camera Privacy Shutter
Yes
Rear Camera Resolution
5 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82W2002GUS
Zoro #
G515943745
UPC #
198156469328
Country of Origin
China

Dimensions

Width
11.3"
Depth
7.9"
Height
0.73"
Screen Size
11.6"

Details

Processor Speed
2.20 GHz
2nd Processor Speed
2 GHz
Wireless LAN Standard
IEEE 802.11ax
Camera Privacy Shutter
Yes
Rear Camera Resolution
5 Megapixel
Energy Efficiency Certification
ENERGY STAR 8.0
Flash Memory Type
eMMC 5.1
Processor Core
Dual-core (2 Core)
Front Camera/Webcam
Yes
Energy Star
Yes
Screen Mode
HD
Charger Included
Yes
Included Charger Power
65 W
Bluetooth
Yes
Processor Type
Cortex A76
Cover Material
Polycarbonate, Acrylonitrile Butadiene Styrene (ABS)
Number of USB 3.2 Gen 1 Type-C Ports
1
Flash Memory Capacity
32 GB
On-board Memory
4 GB
Graphics Controller Model
Mali-G52 2EE MC2 GPU
Standard Refresh Rate
60 Hz
Item
2 in 1 Chromebook
Power Plug Type
Type C
Touchscreen
Yes
2nd Processor Core
Hexa-core (6 Core)
Display Screen Technology
In-plane Switching (IPS) Technology
Total Number of USB Ports
3
Environmentally Friendly
Yes
Combined Processor Core
Octa-core
Number of USB 3.2 Gen 1 Ports
2
Brightness
250 Nit
Operating System
ChromeOS
Keyboard Localization
English
Screen Resolution
1366 x 768
Features
Corning Gorilla Glass, Anti-fingerprint
Drive Type
Flash
Graphics Memory Accessibility
Shared
HDMI
Yes
Release Month
December
Release Year
2024
2nd Processor Type
Cortex A55
Product Line
300e Yoga Chromebook Gen 4
TCO Certified
Yes
Rear Camera
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0
On-board Memory Technology
LPDDR4X
Wireless LAN
Yes
System Memory Speed
3733 MHz
USB Power Delivery Support
Yes
Product Color
Graphite Gray
Color Gamut
50% NTSC
Graphics Memory Technology
LPDDR4X
Standard Memory
4 GB

Description

Lenovo 300e G4, 11.6 HD Touch, Chrome OS, 0, BT 5.1 or above, MT7921 WiFi 6, 5MP with Mic, 3 Cell LiPol 47Wh, 65W, 1 Year Mailin, ThinkPad Precision Chrome KeyboardEnglish US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.