Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS 300e G4 MT8186T 8G 64G CRM

  • Mfr # 82W2002KUS

  • Zoro # G615943744


product price: $437.99
/ea
Free Shipping & Returns

Key Features

2nd Processor Type
Cortex A55
2nd Processor Core
Hexa-core (6 Core)
Features
Corning Gorilla Glass, Anti-fingerprint
Operating System
ChromeOS
2nd Processor Speed
2 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82W2002KUS
Zoro #
G615943744
UPC #
198156469427
Country of Origin
China

Dimensions

Depth
7.9"
Screen Size
11.6"
Width
11.3"
Height
0.73"

Details

2nd Processor Type
Cortex A55
2nd Processor Core
Hexa-core (6 Core)
Features
Corning Gorilla Glass, Anti-fingerprint
Operating System
ChromeOS
2nd Processor Speed
2 GHz
Product Color
Graphite Gray
Standard Refresh Rate
60 Hz
Standard Memory
8 GB
Processor Speed
2.20 GHz
Total Number of USB Ports
3
Display Screen Technology
In-plane Switching (IPS) Technology
HDMI
Yes
Drive Type
Flash
Processor Core
Dual-core (2 Core)
Included Charger Power
65 W
Front Camera/Webcam
Yes
Number of USB 3.2 Gen 1 Type-C Ports
1
Graphics Controller Model
Mali-G52 2EE MC2 GPU
Bluetooth
Yes
Graphics Memory Technology
LPDDR4X
Number of USB 3.2 Gen 1 Ports
2
Energy Efficiency Certification
ENERGY STAR 8.0
On-board Memory
8 GB
Brightness
250 Nit
On-board Memory Technology
LPDDR4X
Power Plug Type
Type C
Environmentally Friendly
Yes
Flash Memory Capacity
64 GB
Environmental Certification
TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Color Gamut
50% NTSC
Display Screen Type
LCD
Cover Material
Polycarbonate, Acrylonitrile Butadiene Styrene (ABS)
Camera Privacy Shutter
Yes
TCO Certified
Yes
System Memory Speed
3600 MHz
Screen Resolution
1366 x 768
Item
2 in 1 Chromebook
Wireless LAN
Yes
Screen Mode
HD
Release Year
2024
Processor Type
Cortex A76
Touchscreen
Yes
Charger Included
Yes
Keyboard Localization
English
Product Line
300e Yoga Chromebook Gen 4
Combined Processor Core
Octa-core
Wireless LAN Standard
IEEE 802.11ax
Energy Star
Yes
Release Month
December
Flash Memory Type
eMMC 5.1
Battery Chemistry
Lithium Polymer (Li-Polymer)
USB Power Delivery Support
Yes
Graphics Memory Accessibility
Shared

Description

Lenovo 300e G4, 11.6 HD Touch, Chrome OS, 0, MT7921 WiFi 6, BT 5.1 or above, 720MicShutter, 3 Cell LiPol 47Wh, 65W, 1 Year Mailin, ThinkPad Precision Chrome KeyboardEnglish US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.