This item is Discontinued.

Lenovo TS 32" P32u-10 Monitor, 61C1RAR2US 61C1RAR2US

TS 32" P32u-10 Monitor, 61C1RAR2US (Discontinued)

  • Mfr # 61C1RAR2US
  • Zoro # G5049756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61C1RAR2US
Zoro #
G5049756
UPC #
192076907977
Country of Origin
Unknown

Dimensions

Width
28.6"
Height
17"
Depth
2.5"

Details

Aspect Ratio
1899-12-30
Brightness
300 Nit
Product Type
LCD Monitor
Color
Rose Black
Speakers
No

Description

P32u-10(C17320UP0)-32inch Monitor(HDMI)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.