Zoro Homepage

TS 500e G4 N100 4G 32G CRM

  • Mfr # 82W40009US

  • Zoro # G212431156


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Height
0.74"
Graphics Memory Accessibility
Shared
System Memory Technology
LPDDR5
Standard Refresh Rate
60 Hz
Number of USB Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82W40009US
Zoro #
G212431156
UPC #
196804128160
Country of Origin
China

Dimensions

Height
0.74"
Screen Size
12.2"
Width
11.3"
Depth
8.2"

Details

Graphics Memory Accessibility
Shared
System Memory Technology
LPDDR5
Standard Refresh Rate
60 Hz
Number of USB Ports
3
Maximum Battery Run Time
12 Hours
Display Screen Type
LCD
Flash Memory Capacity
32 GB
Front Camera/Webcam
Yes
Package Contents
500e Yoga Chromebook Gen 4-82W40009US, AC Adapter
Touchscreen
Yes
Screen Resolution
1920 x 1200
Power Plug Type
Type C
On-board Memory
4 GB
Wireless LAN Standard
IEEE 802.11ax
TCO Certified
Yes
Maximum Power Supply Wattage
65 W
HDMI
Yes
Bluetooth
Yes
Processor Model
N100
Operating System Platform
ChromeOS
Energy Efficiency Certification
ENERGY STAR 8.0
Environmentally Friendly
Yes
Keyboard Localization
English
System Memory Speed
4800 MHz
Display Screen Technology
In-plane Switching (IPS) Technology
Processor Core
Quad-core (4 Core)
Color
Gray
Environmental Certification
TCO Certified 9.0
Energy Star
Yes
Operating System
ChromeOS
Battery Chemistry
Lithium Polymer (Li-Polymer)
Screen Mode
WUXGA
Drive Type
Flash
Number of USB 3.2 Gen 2 Type-C Ports
1
Total Installed System Memory
4 GB
Graphics Controller Model
UHD Graphics
Wireless LAN
Yes
Maximum Turbo Speed
3.40 GHz
Number of USB 3.2 Gen 1 Ports
2
Item
2 in 1 Chromebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.