Zoro Homepage

TS 500e G4s N100 4G 64G CRM

  • Mfr # 83L40000US

  • Zoro # G814935533


product price: $459.89
/ea
Free Shipping & Returns

Key Features

USB Power Delivery Support
Yes
Graphics Controller Model
UHD Graphics
Screen Size
11.6"
Wireless LAN Standard
IEEE 802.11ax
Processor Core
Quad-core (4 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83L40000US
Zoro #
G814935533
UPC #
198154990695
Country of Origin
China

Dimensions

Screen Size
11.6"
Width
11.4"
Depth
8"
Height
0.80"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.