Zoro Homepage

TS 500e G4s N100 8G 64G CRM

  • Mfr # 83L40001US

  • Zoro # G514935512


product price: $483.29
/ea
Free Shipping & Returns

Key Features

Standard Refresh Rate
60 Hz
Processor Type
N-Series
Energy Star
Yes
Number of USB 3.2 Gen 2 Type-C Ports
2
Flash Memory Type
eMMC 5.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83L40001US
Zoro #
G514935512
UPC #
198154990732
Country of Origin
China

Dimensions

Screen Size
11.6"
Width
11.4"
Height
0.80"
Depth
8"

Details

Standard Refresh Rate
60 Hz
Processor Type
N-Series
Energy Star
Yes
Number of USB 3.2 Gen 2 Type-C Ports
2
Flash Memory Type
eMMC 5.1
Charger Included
Yes
Front Camera/Webcam
Yes
HDMI
Yes
Processor Model
N100
Graphics Controller Model
UHD Graphics
Processor Threads
4
Drive Type
Flash
TCO Certified
Yes
Rear Camera
Yes
USB Power Delivery Support
Yes
Processor Core
Quad-core (4 Core)
Brightness
250 Nit
Touchscreen
Yes
Cover Material
Polycarbonate/Acrylonitrile Butadiene Styrene (PC/ABS)
Power Plug Type
Type C
Operating System
ChromeOS
Keyboard Localization
English
Number of USB 3.2 Gen 1 Type-A Ports
1
Flash Memory Capacity
64 GB
Total Installed System Memory
8 GB
Graphics Memory Accessibility
Shared
Maximum Power Supply Wattage
65 W
Wireless LAN
Yes
Environmentally Friendly
Yes
Maximum Turbo Speed
3.40 GHz
Color
Gray
Wireless LAN Standard
IEEE 802.11ax
Camera Privacy Shutter
Yes
System Memory Technology
LPDDR5
Screen Resolution
1366 x 768
Number of USB Ports
3
On-board Memory
8 GB
Energy Efficiency Certification
ENERGY STAR 8.0
Bluetooth
Yes
Rear Camera Resolution
5 Megapixel
Operating System Platform
ChromeOS
Display Screen Technology
In-plane Switching (IPS) Technology
Environmental Certification
TCO Certified 9.0
System Memory Speed
4800 MHz
Screen Mode
HD
Item
2 in 1 Chromebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.