Lenovo 67Y1401 500 GB Hard Drive - 3.5" Internal - SATA (SATA/300) - 7200rpm - Hot Pluggable (Discontinued)
- Mfr # 67Y1401
- Zoro # G2554390
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67Y1401
Zoro #
G2554390
UPC #
884942981609
Country of Origin
Unknown
Details
Item
Hard Drive
Product Type
Hard Drive
Compatibility
Lenovo ThinkServer TS200v Server
SATA Pin
7-pin
Drive Interface
SATA
Spindle Speed (rpm)
7200
Maximum External Data Transfer Rate
300-MB/s
Drive Interface Standard
SATA/300
Device Supported
Server
Drive Type
Internal
Storage Capacity
500 GB
Hot Pluggable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.