TS 500w G5 N250 8G 128G 11P
- Mfr # 83LH0006US
- Zoro # G724299046
product price:Â
$
1,500.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
SSD
Screen Size
12.2 in
Maximum Wattage
65 W
Color
Gray
Series
500w Gen 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83LH0006US
- Zoro #
- G724299046
- UPC #
- 198156807380
- Country of Origin
- United States
- Drive Type
- SSD
- Maximum Wattage
- 65 W
- Item
- Notebook
- Color
- Gray
- Series
- 500w Gen 5
- Wireless LAN
- Yes
- Screen Mode
- WUXGA
- Operating System
- Windows 11 Pro
- Processor Core
- Quad-core
- Screen Resolution
- 1920 x 1200
- Bluetooth
- Yes
Dimensions
- Screen Size
- 12.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.