Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lenovo Ts C13 R7 16Gb 256Gb Wfc Pen 20UX0003US

Ts C13 R7 16Gb 256Gb Wfc Pen (Discontinued)

  • Mfr # 20UX0003US
  • Zoro # G000487310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UX0003US
Zoro #
G000487310
UPC #
195348062640
Country of Origin
Unknown

Dimensions

Screen Size
13.3"
Height
0.72"
Depth
12.1"
Width
8.4"

Details

Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Color
Abyss Blue
Operating System
Chrome OS
Product Type
2 in 1 Chromebook
Number of Cells
4-cell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.