Zoro Homepage
This item is Discontinued.
Lenovo Ts E14 G2 Ci3 8G 256G W10P 20TA004NUS

Ts E14 G2 Ci3 8G 256G W10P (Discontinued)

  • Mfr # 20TA004NUS
  • Zoro # G600486904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TA004NUS
Zoro #
G600486904
UPC #
195348604581
Country of Origin
Unknown

Dimensions

Width
8.7"
Depth
12.8"
Height
0.76"
Screen Size
14"

Details

Product Type
Notebook
Operating System
Windows 10 Pro
Color
Black
Number of Cells
3-cell
Wireless LAN Standard
IEEE 802.11ax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.