Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Ts E14 G2 Ci7 16G 512G W10P 20TA004MUS

Ts E14 G2 Ci7 16G 512G W10P (Discontinued)

  • Mfr # 20TA004MUS
  • Zoro # G900486932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TA004MUS
Zoro #
G900486932
UPC #
195348604710
Country of Origin
Unknown

Dimensions

Depth
12.8"
Screen Size
14"
Height
0.76"
Width
8.7"

Details

Product Type
Notebook
Color
Black
Number of Cells
3-cell
Operating System
Windows 10 Pro
Wireless LAN Standard
IEEE 802.11ax

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.