Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Ts E14 G2 R34300U 4G 256G W10P 20T60020US

Ts E14 G2 R34300U 4G 256G W10P (Discontinued)

  • Mfr # 20T60020US
  • Zoro # G9091849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20T60020US
Zoro #
G9091849
UPC #
195042464061
Country of Origin
Unknown

Dimensions

Depth
12.8"
Height
0.76"
Width
8.7"
Screen Size
14"

Details

Color
Black
Operating System
Windows 10 Pro
Number of Cells
3-cell
Product Type
Notebook
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.