Shop LENOVO
See all product information
Create Account
TS E14 G7 C7 16G 512G 11P
- Mfr # 21T9003PUS
- Zoro # G724297578
product price:Â
$
2,096.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Mode
WUXGA
Bluetooth
Yes
Drive Type
SSD
Processor Speed
2.50 GHz
Screen Resolution
1920 x 1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21T9003PUS
- Zoro #
- G724297578
- UPC #
- 198157999381
- Country of Origin
- United States
- Screen Mode
- WUXGA
- Bluetooth
- Yes
- Drive Type
- SSD
- Item
- Notebook
- Processor Speed
- 2.50 GHz
- Screen Resolution
- 1920 x 1200
- Processor Core
- Deca-core
- Series
- E14 Gen 7
- Color
- Black
- Processor Type
- Core 7
- Operating System
- Windows 11 Pro
- Wireless LAN
- Yes
- Number of Cells
- 3
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.