Zoro Homepage
This item is Discontinued.
Lenovo TS E14 I3 4G 10P, 20RA0051US 20RA0051US

TS E14 I3 4G 10P, 20RA0051US (Discontinued)

  • Mfr # 20RA0051US
  • Zoro # G4353134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20RA0051US
Zoro #
G4353134
UPC #
194632394467
Country of Origin
Unknown

Dimensions

Width
12.8"
Screen Size
14"
Depth
9.1"
Height
0.74"

Details

Number of Batteries
1
Operating System
Windows 10 Pro
Color
Black
Wireless LAN Standard
IEEE 802.11ac
Product Type
Notebook

Description

ThinkPad E14, Intel Core i3-10110U (2.10GHz, 4MB), 14.0 1920x1080 Non-Touch, Windows 10 Pro 64, 4.0GB, 1x500GB SATA, Intel UHD Graphics, RTL8822CE ac+BT, 720p HD Camera, 3 Cell Li-Pol 45Wh, 1 Year Depot

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.