Shop LENOVO
See all product information
Create Account
TS E16 R7 7735U 16G 512G 11P
- Mfr # 21M5000KUS
- Zoro # G023369693
product price:Â
$
3,064.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating System
Windows 11 Pro
Processor Speed
2.70 GHz
Wireless LAN
Yes
Bluetooth
Yes
Processor Core
Octa-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21M5000KUS
- Zoro #
- G023369693
- UPC #
- -
- Country of Origin
- Unknown
- Operating System
- Windows 11 Pro
- Processor Speed
- 2.70 GHz
- Wireless LAN
- Yes
- Bluetooth
- Yes
- Processor Core
- Octa-core
- Item
- Notebook
- Series
- E16 Gen 2
- Screen Resolution
- 1920 x 1200
- Screen Mode
- WUXGA
- Color
- Black
- Maximum Wattage
- 65 W
- Drive Type
- SSD
- Processor Type
- Ryzen 7
Dimensions
- Screen Size
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.