Zoro Homepage

TS Essential 13 14Slim TL Eco

  • Mfr # 4X41D97727

  • Zoro # G012434463


product price: $31.49
/ea

Key Features

Accessibility
Top Loading
Depth
2"
Adjustable Strap
Yes
Exterior Material
Nylon
Package Contents
ThinkPad Essential 13-14-inch Slim Topload?Eco), Shoulder Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X41D97727
Zoro #
G012434463
UPC #
195892022022
Country of Origin
China

Dimensions

Depth
2"
Width
14.6"
Height
10.4"
Minimum Screen Size Supported
13"
Maximum Screen Size Supported
14"

Details

Accessibility
Top Loading
Adjustable Strap
Yes
Exterior Material
Nylon
Package Contents
ThinkPad Essential 13-14-inch Slim Topload?Eco), Shoulder Strap
Carrying Options
Shoulder Strap
Closure Type
Zipper
Laptop Compartment
Yes
Item
Carrying Case
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.