Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS Flex5 Chrome I5 8G256G CRM

  • Mfr # 83AJ0000UX

  • Zoro # G412431413


product price: $833.18
/ea
Free Shipping & Returns

Key Features

Color
Gray
System Memory Technology
LPDDR4X
System Memory Speed
4266 MHz
Package Contents
Flex5 Chrome 14IAU , AC Adapter
Processor Model
i5-1235U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83AJ0000UX
Zoro #
G412431413
UPC #
196803017205
Country of Origin
China

Dimensions

Screen Size
14"
Width
12.4"
Height
0.78"
Depth
9"

Details

Color
Gray
System Memory Technology
LPDDR4X
System Memory Speed
4266 MHz
Package Contents
Flex5 Chrome 14IAU , AC Adapter
Processor Model
i5-1235U
Display Screen Technology
In-plane Switching (IPS) Technology
Screen Resolution
1920 x 1200
Energy Efficiency Certification
ENERGY STAR 8.0
Total Installed System Memory
8 GB
Number of USB 3.2 Gen 1 Ports
1
Maximum Battery Run Time
10 Hours
HDMI
Yes
Processor Type
Core i5
USB Type-C
Yes
Energy Star
Yes
Processor Generation
12th Gen
Total Solid State Drive Capacity
256 GB
Processor Core
Deca-core (10 Core)
Graphics Memory Accessibility
Shared
Front Camera/Webcam
Yes
Drive Type
SSD
Power Plug Type
Type C
Standard Refresh Rate
60 Hz
Graphics Controller Model
Iris Xe Graphics
Number of USB Ports
3
Wireless LAN
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Maximum Turbo Speed
4.40 GHz
Wireless LAN Standard
IEEE 802.11ax
Touchscreen
Yes
Screen Mode
WUXGA
On-board Memory
8 GB
Processor Speed
1.30 GHz
Number of USB 3.2 Gen 2 Type-C Ports
2
Environmental Certification
ENERGY STAR 8.0, Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Environmentally Friendly
Yes
Keyboard Backlight
Yes
Bluetooth
Yes
USB Type-C Detail
USB-C (Gen 1 with PD)
Operating System Platform
ChromeOS
Keyboard Localization
English (US)
Maximum Power Supply Wattage
45 W
Operating System
ChromeOS
Series
Flex5 Chrome 14IAU
Item
2 in 1 Chromebook
Camera Privacy Shutter
Yes
Color Gamut
45% NTSC
Cover Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate, Aluminum
Charger Included
Yes
Brightness
300 Nit
Product Color
Storm Gray
Finger Print Reader
Yes
Graphics Memory Technology
LPDDR4X
Total Number of USB Ports
3
Release Year
2022
On-board Memory Technology
LPDDR4X
Standard Memory
8 GB
Release Month
September
Processor Threads
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.