This item is Discontinued.

Lenovo Ts L13 Yoga G2 I5 8G 256G W10P, 20VK0018US 20VK0018US

Ts L13 Yoga G2 I5 8G 256G W10P, 20VK0018US (Discontinued)

  • Mfr # 20VK0018US
  • Zoro # G900486949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20VK0018US
Zoro #
G900486949
UPC #
195348947190
Country of Origin
Unknown

Dimensions

Width
8.6"
Screen Size
13.3"
Height
0.70"
Depth
12.3"

Details

Wireless LAN Standard
IEEE 802.11ax
Operating System
Windows 10 Pro
Number of Cells
4-cell
Color
Black
Product Type
2 in 1 Notebook

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.