This item is Discontinued.

Lenovo Ts M70Q I5 10400T 8G 256G W10P 11DT002AUS

Ts M70Q I5 10400T 8G 256G W10P (Discontinued)

  • Mfr # 11DT002AUS
  • Zoro # G9101682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11DT002AUS
Zoro #
G9101682
UPC #
194778469302
Country of Origin
Unknown

Dimensions

Height
1.4"
Width
7"
Depth
7.2"

Details

Color
Raven Black
Operating System
Windows 10 Pro
Wireless LAN Standard
IEEE 802.11ac
Product Type
Desktop Computer

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.