TS M75q G5 A7P8700GE 16G 512G

  • Mfr # 12RQ000MUS

  • Zoro # G715190857


product price: $1,491.99
/ea
Free Shipping & Returns

Key Features

Processor Threads
16
Height
1.4 in
Memory Configuration
1 x 16GB
Operating System
Windows 11 Pro
Total Solid State Drive Capacity
512 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12RQ000MUS
Zoro #
G715190857
UPC #
198153743452
Country of Origin
China

Dimensions

Height
1.4 in
Depth
7.2 in
Width
7 in

Details

Processor Threads
16
Memory Configuration
1 x 16GB
Operating System
Windows 11 Pro
Total Solid State Drive Capacity
512 GB
Processor Speed
3.60 GHz
Drive Type
SSD
Standard Memory
16 GB
Ethernet Technology
Gigabit Ethernet
USB Type-C (Front)
Yes
Bluetooth
Yes
Graphics Controller Model
Radeon 780M
Max. Power Supply Wattage
90 W
Number of Occupied Memory Slots
1
Number of USB Ports
7
Network (RJ-45) (Rear)
Yes
USB Type-C Detail
1x USB-C (USB 10Gbps / USB 3.2 Gen 2), data transfer only(front)
Processor Core
Octa-core (8 Core)
Memory Technology
DDR5 SDRAM
OS Platform
Windows
Features
Security Slot
Number of Ethernet Ports
1
Max. Turbo Speed
5.10 GHz
Number of USB 2.0 Ports (Rear)
3
Graphics Memory Technology
DDR5 SDRAM
Max. Memory Supported
32 GB
Includes
90W Adapter, USB Traditional Keyboard, USB Calliope Mouse, Vertical Stand
Green Environmental Attribute
ENERGY STAR 8.0; TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold); Environmentally Friendly
Standards
TCO Certified
Memory Form Factor
SODIMM
Wireless LAN Standard
IEEE 802.11ax
Chipset Manufacturer
AMD
Item
Desktop Computer
HDMI (Rear)
Yes
Chipset Model
PRO 600
Memory Speed
5200 MHz
Processor Type
Ryzen 7 PRO
Wireless LAN
Yes
Graphics Controller Manufacturer
AMD
Number of USB 3.2 Gen 2 Ports
3
SSD Form Factor
M.2
Color
Black
Processor Manufacturer
AMD
DisplayPort (Rear)
Yes
Processor Model
8700GE
SSD Interface
PCI Express NVMe 4.0 x4
Number of DisplayPort Outputs (Rear)
2
Graphics Memory Accessibility
Shared
Series
M75q Gen 5
Product Line
ThinkCentre
Total Number of USB Ports
7
Maximum Turbo Speed
5.10 GHz
L3 Cache
16 MB
Keyboard Localization
English
Maximum Power Supply Wattage
90 W
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0
Energy Star
Yes
TCO Certified
Yes
Product Color
Black
Form Factor
Tiny
Maximum Memory Supported
32 GB
Environmentally Friendly
Yes
Operating System Language
English
Package Contents
ThinkCentre M75q Gen 5 12RQ000MUS Desktop Computer, 90W Adapter, USB Traditional Keyboard, USB Calliope Mouse, Vertical Stand
Number Of Ethernet Ports
1
Optional Ports
1x DP
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Product Type
Desktop Computer
Product Series
M75q Gen 5
Energy Efficiency Certification
ENERGY STAR 8.0

Description

ThinkCentre M75q Gen 5, AMD Ryzen 7 PRO 8700GE 3.65GHz, 16MB, Windows 11 Pro 64, 16.0GB, 1x512GB SSD M.2 2280 PCIe Gen4 TLC Opal, AMD Radeon 780M, BT 5.1 or above, RZ616 2x2 AX, 3 Year Onsite, USB, Traditional, BlackEnglish US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.