Zoro Homepage

TS M90q G5 I514500 32G 11P

  • Mfr # 12TH000XUS

  • Zoro # G315232131


product price: $2,108.69
/ea
Free Shipping & Returns

Key Features

Memory Form Factor
SoDIMM
Chipset Manufacturer
Intel
SSD Form Factor
M.2
Processor Generation
14th Gen
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12TH000XUS
Zoro #
G315232131
UPC #
198153869954
Country of Origin
China

Dimensions

Width
7 in
Height
1.4 in
Depth
7.2 in

Description

ThinkCentre M90q Gen 5, Intel Core i514500 vPro Ecores up to 3.70GHz, 24MB, Windows 11 Pro 64, 32.0GB, 1x512GB SSD M.2 2280 PCIe Gen4 TLC Opal, Intel UHD Graphics 770, BT 5.1 or above, Intel AX211vPro, 3 Year Onsite, USB, Traditional, BlackEnglish US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.