Zoro Homepage

TS M90q G5 I7 16G 512G 11P

  • Mfr # 12TH0013US

  • Zoro # G915190817


product price: $2,143.19
/ea
Free Shipping & Returns

Key Features

Number of Ethernet Ports
1
Green Environmental Attribute
ENERGY STAR 8.0; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0; Environmentally Friendly
Drive Type
SSD
Standard Memory
16 GB
Number of USB Ports
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12TH0013US
Zoro #
G915190817
UPC #
198153871391
Country of Origin
China

Dimensions

Depth
7.2 in
Width
7 in
Height
1.4 in

Description

ThinkCentre M90q Gen 5, Intel Core i714700 vPro Ecores up to 4.20GHz, 33MB, Windows 11 Pro 64, 16.0GB, 1x512GB SSD M.2 2280 PCIe Gen4 TLC Opal, Intel UHD Graphics 770, BT 5.1 or above, Intel AX211vPro, 3 Year Onsite, USB, Traditional, BlackEnglish US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.