Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS M90q G5 I7 32G 1T 11P

  • Mfr # 12TH000RUS

  • Zoro # G315190844


product price: $3,102.99
/ea
Free Shipping & Returns

Key Features

Max. Turbo Speed
5.40 GHz
Memory Configuration
(1) 32GB
Number of Occupied Memory Slots
1
Depth
7.2 in
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12TH000RUS
Zoro #
G315190844
UPC #
198153869619
Country of Origin
China

Dimensions

Depth
7.2 in
Width
7 in
Height
1.4 in

Details

Item
Desktop Computer
Max. Turbo Speed
5.40 GHz
Memory Configuration
(1) 32GB
Number of Occupied Memory Slots
1
Bluetooth
Yes
Processor Model
i7-14700
Max. Memory Supported
64 GB
SSD Form Factor
M.2
Includes
USB Traditional Keyboard, USB Calliope Mouse, Vertical Stand, 230W 89% Adapter
DisplayPort (Rear)
Yes
Chipset Model
Q670
Processor Generation
14th Gen
Total Solid State Drive Capacity
1 TB
Processor Core
Icosa-core (20 Core)
Wireless LAN Standard
IEEE 802.11ax
Number of DisplayPort Outputs (Rear)
2
Processor Manufacturer
Intel
Graphics Memory Technology
DDR5 SDRAM
Processor Threads
28
Memory Speed
5200 MHz
SSD Interface
PCI Express NVMe 4.0 x4
Standards
TCO Certified
Processor Type
Core i7
HDMI (Rear)
Yes
Graphics Controller Model
UHD Graphics 770
Number of USB Ports
7
Chipset Manufacturer
Intel
Ethernet Technology
Gigabit Ethernet
Series
M90q Gen 5
Number of USB 3.2 Gen 2 Ports
4
Graphics Memory Accessibility
Shared
Drive Type
SSD
OS Platform
Windows
Number of USB 3.2 Gen 2x2 Type-C Ports
1
Standard Memory
32 GB
vPro Technology
Yes
Graphics Controller Manufacturer
Intel
Number of Ethernet Ports
1
Operating System
Windows 11 Pro
Max. Power Supply Wattage
230 W
Green Environmental Attribute
ENERGY STAR 8.0; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0; Environmentally Friendly
Wireless LAN
Yes
Number of USB 3.2 Gen 1 Ports
2
Features
Security Slot
Memory Technology
DDR5 SDRAM
Color
Black
Memory Form Factor
SoDIMM

Description

ThinkCentre M90q Gen 5, Intel Core i714700 vPro Ecores up to 4.20GHz, 33MB, Windows 11 Pro 64, 32.0GB, 1x1TB SSD M.2 2280 PCIe Gen4 TLC Opal, Intel UHD Graphics 770, BT 5.1 or above, Intel AX211vPro, 3 Year Onsite, USB, Traditional, BlackEnglish US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.