Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS M90q G5 I7 32G 512G 11P

  • Mfr # 12TH0010US

  • Zoro # G615190858


product price: $2,569.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
HDMI (Rear)
Yes
Number of USB 3.2 Gen 1 Ports
2
Includes
USB Traditional Keyboard, USB Calliope Mouse, Vertical Stand, 230W 89% Adapter
OS Platform
Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12TH0010US
Zoro #
G615190858
UPC #
198153871858
Country of Origin
China

Dimensions

Depth
7.2 in
Width
7 in
Height
1.4 in

Details

Wireless LAN
Yes
HDMI (Rear)
Yes
Number of USB 3.2 Gen 1 Ports
2
Includes
USB Traditional Keyboard, USB Calliope Mouse, Vertical Stand, 230W 89% Adapter
OS Platform
Windows
Processor Type
Core i7
Number of Ethernet Ports
1
Processor Manufacturer
Intel
Max. Turbo Speed
5.40 GHz
Memory Technology
DDR5 SDRAM
Number of USB 3.2 Gen 2x2 Type-C Ports
1
Chipset Manufacturer
Intel
Color
Black
Wireless LAN Standard
IEEE 802.11ax
Memory Configuration
(1) 32GB
Features
Security Slot
Standard Memory
32 GB
Chipset Model
Q670
Number of USB 3.2 Gen 2 Ports
4
Processor Model
i7-14700
Item
Desktop Computer
Memory Speed
5200 MHz
Number of DisplayPort Outputs (Rear)
2
vPro Technology
Yes
SSD Form Factor
M.2
Total Solid State Drive Capacity
512 GB
Processor Generation
14th Gen
Processor Threads
28
Number of USB Ports
7
Number of Occupied Memory Slots
1
Bluetooth
Yes
Graphics Memory Accessibility
Shared
DisplayPort (Rear)
Yes
Operating System
Windows 11 Pro
Ethernet Technology
Gigabit Ethernet
Graphics Controller Model
UHD Graphics 770
Graphics Controller Manufacturer
Intel
SSD Interface
PCI Express NVMe 4.0 x4
Max. Power Supply Wattage
230 W
Processor Core
Icosa-core (20 Core)
Green Environmental Attribute
ENERGY STAR 8.0; TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold); Environmentally Friendly
Drive Type
SSD
Graphics Memory Technology
DDR5 SDRAM
Series
M90q Gen 5
Memory Form Factor
SoDIMM
Standards
TCO Certified
Max. Memory Supported
64 GB

Description

ThinkCentre M90q Gen 5, Intel Core i714700 vPro Ecores up to 4.20GHz, 33MB, Windows 11 Pro 64, 32.0GB, 1x512GB SSD M.2 2280 PCIe Gen4 TLC Opal, Intel UHD Graphics 770, BT 5.1 or above, Intel AX211vPro, 3 Year Onsite, USB, Traditional, BlackEnglish US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.