TS M90s G5 I514500 32G N W11P

  • Mfr # 12V4000AUS

  • Zoro # G015231991


product price: $2,433.99
/ea
Free Shipping & Returns

Key Features

Depth
11.7 in
Operating System
Windows 11 Pro
Max. Memory Supported
128 GB
Processor Generation
14th Gen
Processor Model
i5-14500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12V4000AUS
Zoro #
G015231991
UPC #
198153682362
Country of Origin
China

Dimensions

Depth
11.7 in
Height
13.4 in
Width
3.6 in

Details

Operating System
Windows 11 Pro
Max. Memory Supported
128 GB
Processor Generation
14th Gen
Processor Model
i5-14500
Processor Core
Tetradeca-core (14 Core)
Green Environmental Attribute
ENERGY STAR 8.0; TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold); Environmentally Friendly
Max. Turbo Speed
5 GHz
Optical Drive Type
DVD-Writer
Standard Memory
32 GB
Processor Type
Core i5
Graphics Memory Technology
DDR5 SDRAM
Includes
USB Traditional Keyboard, USB Calliope Mouse
Number of USB 3.2 Gen 1 Ports
6
Graphics Memory Accessibility
Shared
HDMI (Rear)
Yes
Wireless LAN
Yes
USB Type-C (Front)
Yes
Ethernet Technology
Gigabit Ethernet
Graphics Controller Manufacturer
Intel
Total Solid State Drive Capacity
512 GB
Chipset Manufacturer
Intel
Wireless LAN Standard
IEEE 802.11ax
USB Type-C Detail
1x USB-C (USB 10Gbps / USB 3.2 Gen 2), with 15W charging(front)
Memory Configuration
2 x 16GB
Number of Occupied Memory Slots
2
Color
Black
Bluetooth
Yes
SSD Form Factor
M.2
Drive Type
SSD
Series
M90s Gen 5
DisplayPort (Rear)
Yes
vPro Technology
Yes
Number of USB Ports
9
Max. Power Supply Wattage
310 W
Processor Manufacturer
Intel
Processor Threads
20
Memory Speed
4400 MHz
OS Platform
Windows
Features
Security Slot
Graphics Controller Model
UHD Graphics 770
Item
Desktop Computer
Chipset Model
Q670
Number of DisplayPort Outputs (Rear)
3
SSD Interface
PCI Express NVMe 4.0 x4
Processor Speed
2.60 GHz
Standards
TCO Certified
Number of USB 3.2 Gen 2 Ports
2
Memory Technology
DDR5 SDRAM
Number of Ethernet Ports
1
L3 Cache
24 MB
TCO Certified
Yes
Product Series
M90s Gen 5
Product Color
Black
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Number Of Ethernet Ports
1
Total Number of USB Ports
9
Product Type
Desktop Computer
Product Line
ThinkCentre
Maximum Turbo Speed
5 GHz
Operating System Language
English
Energy Efficiency Certification
ENERGY STAR 8.0
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0
Package Contents
ThinkCentre M90s Gen 5 12V4000AUS Desktop Computer, USB Traditional Keyboard, USB Calliope Mouse
Environmentally Friendly
Yes
Form Factor
Small Form Factor
Maximum Memory Supported
128 GB
Optical Media Supported
DVD+/- RW
Maximum Power Supply Wattage
310 W
Energy Star
Yes
Keyboard Localization
English

Description

ThinkCentre M90s Gen 5, Intel Core i514500 vPro Ecores up to 3.70GHz, 24MB, Windows 11 Pro 64, 32.0GB, 1x512GB SSD M.2 2280 PCIe Gen4 TLC Opal, Intel UHD Graphics 770, Slim DVD RAMBO, BT 5.1 or above, Intel AX211vPro, 3 Year Onsite, USB, Traditional, BlackEnglish US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.