Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS M90s G5 I714700 32G N W11P

  • Mfr # 12V4000DUS

  • Zoro # G415232000


product price: $3,033.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Optical Drive Type
DVD-Writer
Series
M90s Gen 5
Chipset Manufacturer
Intel
Max. Turbo Speed
5.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12V4000DUS
Zoro #
G415232000
UPC #
198153680146
Country of Origin
China

Dimensions

Height
13.4 in
Depth
11.7 in
Width
3.6 in

Details

Wireless LAN
Yes
Optical Drive Type
DVD-Writer
Series
M90s Gen 5
Chipset Manufacturer
Intel
Max. Turbo Speed
5.40 GHz
vPro Technology
Yes
Drive Type
SSD
Processor Model
i7-14700
Graphics Memory Technology
DDR5 SDRAM
Wireless LAN Standard
IEEE 802.11ax
Total Solid State Drive Capacity
1 TB
Number of Occupied Memory Slots
2
Max. Memory Supported
128 GB
SSD Form Factor
M.2
HDMI (Rear)
Yes
Processor Generation
14th Gen
DisplayPort (Rear)
Yes
Memory Configuration
(2) 16GB
Processor Manufacturer
Intel
Graphics Memory Accessibility
Shared
Processor Speed
2.10 GHz
Standards
TCO Certified
Graphics Controller Model
UHD Graphics 770
Optical Media Supported
DVD±RW
Processor Core
Icosa-core (20 Core)
Includes
USB Traditional Keyboard,USB Calliope Mouse
Ethernet Technology
Gigabit Ethernet
Number of USB 3.2 Gen 1 Ports
6
SSD Interface
PCI Express NVMe 4.0 x4
Number of DisplayPort Outputs (Rear)
3
Features
Security Slot
USB Type-C (Front)
Yes
Color
Black
Keyboard Localization
English
Number of Ethernet Ports
1
Bluetooth
Yes
Number of USB Ports
9
Processor Threads
28
Item
Desktop Computer
Memory Technology
DDR5 SDRAM
Number of USB 3.2 Gen 2 Ports
2
Graphics Controller Manufacturer
Intel
Green Environmental Attribute
ENERGY STAR 8.0; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0; Environmentally Friendly
Standard Memory
32 GB
Operating System
Windows 11 Pro
Max. Power Supply Wattage
310 W
Memory Speed
4400 MHz
Chipset Model
Q670
Processor Type
Core i7

Description

ThinkCentre M90s Gen 5, Intel Core i714700 vPro Ecores up to 4.20GHz, 33MB, Windows 11 Pro 64, 32.0GB, 1x1TB SSD M.2 2280 PCIe Gen4 TLC Opal, Intel UHD Graphics 770, Slim DVD RAMBO, BT 5.1 or above, Intel AX211vPro, 3 Year Onsite, USB, Traditional, BlackEnglish US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.