Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo TS P14S G1 I7 16G 512G W10P, 20S40021Us 20S40021US

TS P14S G1 I7 16G 512G W10P, 20S40021Us (Discontinued)

  • Mfr # 20S40021US
  • Zoro # G1915167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20S40021US
Zoro #
G1915167
UPC #
195042354577
Country of Origin
Unknown

Dimensions

Width
8.9"
Depth
13"
Height
0.74"
Screen Size
14"

Details

Color
Glossy Black
Operating System
Windows 10 Pro
Number of Batteries
1
Product Type
Mobile Workstation
Number of Cells
3-cell
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.