TS P14s G6 AIR7P350 64G 1T 11P
- Mfr # 21QL001EUS
- Zoro # G824297676
product price:Â
$
5,543.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
SSD
Screen Size
14 in
Wireless LAN
Yes
Series
P14s Gen 6
Processor Core
Octa-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21QL001EUS
- Zoro #
- G824297676
- UPC #
- 198157589537
- Country of Origin
- United States
- Drive Type
- SSD
- Wireless LAN
- Yes
- Series
- P14s Gen 6
- Processor Core
- Octa-core
- Processor Type
- Ryzen AI 7 PRO
- Screen Resolution
- 2880 x 1800
- Color
- Black
- Screen Mode
- 2.8K
- Operating System
- Windows 11 Pro
- Processor Speed
- 2 GHz
- Bluetooth
- Yes
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.