Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS P14s U7 16G 512G 11P

  • Mfr # 21QT002EUS

  • Zoro # G622639678


product price: $3,638.99
/ea
Free Shipping & Returns

Key Features

Camera Privacy Shutter
Yes
Color Gamut
45% NTSC
Charger Included
Yes
Cover Material
Aluminum
Depth
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21QT002EUS
Zoro #
G622639678
UPC #
199272383659
Country of Origin
China

Dimensions

Depth
9"
Width
12.8"
Screen Size
14.5"
Height
0.85"

Details

Camera Privacy Shutter
Yes
Color Gamut
45% NTSC
Charger Included
Yes
Cover Material
Aluminum
Battery Chemistry
Lithium Ion (Li-Ion)
Ethernet Technology
Gigabit Ethernet
Installed Slot Memory
16 GB
Energy Efficiency Certification
ENERGY STAR 9.0
Network (RJ-45)
Yes
Maximum Supported System Memory
96 GB
Processor Generation
2nd Gen
Environmentally Friendly
Yes
Graphics Memory Technology
DDR5 SDRAM
Features
Anti-glare Screen, Low Blue Light
Processor Core
Hexadeca-core (16 Core)
Number Of Ethernet Ports
1
Number of Cells
3-cell
Processor Type
Core Ultra 7
Energy Star
Yes
NPU Performance
13 TOPS
Processor Threads
16
Bluetooth
Yes
Brightness
400 Nit
Package Contents
ThinkPad P14s Gen 6 Mobile WorkstationStanadard Battery100W USB-C® Slim (3-pin)
Display Screen Technology
Eyesafe, In-plane Switching (IPS) Technology
Product Color
Black
Graphics Memory Accessibility
Shared
L3 Cache
24 MB
Screen Mode
WUXGA
Wireless LAN Standard
IEEE 802.11be
Total Number of USB Ports
2
System Memory Technology
DDR5 SDRAM
Standard Memory
16 GB
Wi-Fi Generation
Wi-Fi 7
Total Solid State Drive Capacity
512 GB
TCO Certified
Yes
Item
Mobile Workstation
Total Number of Memory Slots
2
Speakers
Yes
USB Power Delivery Support
Yes
Screen Resolution
1920 x 1200
Windows Hello Compatible
Yes
Sound Mode
Stereo
System Memory Speed
5600 MHz
Speaker Power
2 x 2W
Wireless LAN
Yes
Operating System
Windows 11 Pro
Graphics Controller Model
Arc Graphics 140T
HDMI
Yes
Environmental Certification
TCO Certified 10.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Model
255H
Keyboard Localization
English
Drive Type
SSD
Maximum Turbo Speed
5.10 GHz
Display Screen Type
LCD
NPU Name
AI Boost
Number of USB 3.2 Gen 1 Type-A Ports
2
Front Camera/Webcam Resolution
5 Megapixel
Operating System Language
English (US)/English (UK)
Front Camera/Webcam
Yes
Included Charger Power
100 W
Keyboard Backlight
Yes
Power Plug Type
Type C
Number of Occupied Memory Slots
1
MIL-STD Revision
MIL-STD-810H
AI-powered
Yes
Release Year
2025
Release Month
September
Screen-to-body Ratio
88%
Standard Refresh Rate
60 Hz
Number of Free Memory Slots
1
Infrared Camera
Yes
Number of Thunderbolt 4 Ports
2
Kensington Security Slot
Yes
Product Line
ThinkPad
Finger Print Reader
Yes

Description

ThinkPad P14s G6, Intel Core Ultra 7 255H Ecores up to 4.40GHz, 24MB, 14.5 WUXGA NonTouch, W11P64 US/UK_ENG, 16.0GB, 1x512GB SSD M.2 2280 PCIe Gen5 Performance TLC Opal, Intel Arc 140T GPU, Intel BE201,BT 5.4, Wired Ethernet, FPR, 5MP RGB+IR, 3 Cell Liion 75Wh, 100W, 1YR Premier NBD,1CourierCarryin, Backlit, BlackEnglish US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.