Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo TS P15S G1 I7 16G 512G W10P, 20T4001Sus 20T4001SUS

TS P15S G1 I7 16G 512G W10P, 20T4001Sus (Discontinued)

  • Mfr # 20T4001SUS
  • Zoro # G1908255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20T4001SUS
Zoro #
G1908255
UPC #
195042303094
Country of Origin
Unknown

Dimensions

Width
9.8"
Height
0.75"
Depth
14.4"
Screen Size
15.6"

Details

Color
Black
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Operating System
Windows 10 Pro
Product Type
Mobile Workstation
Number of Cells
3-cell
Number of Batteries
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.