Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lenovo Ts P15V G1 I7 8G 256G W10P 20TQ0055US

Ts P15V G1 I7 8G 256G W10P (Discontinued)

  • Mfr # 20TQ0055US
  • Zoro # G700487375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TQ0055US
Zoro #
G700487375
UPC #
195477581746
Country of Origin
Unknown

Dimensions

Width
14.4"
Height
0.95"
Screen Size
15.6"
Depth
9.8"

Details

Operating System
Windows 10 Pro
Wireless LAN Standard
IEEE 802.11ax
Color
Glossy Black
Product Type
Mobile Workstation
Number of Cells
6-cell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.