Zoro Homepage

TS P16 G2 I7 32G 1T 11P

  • Mfr # 21FA002TUS

  • Zoro # G712433063


product price: $3,260.99
/ea
Free Shipping & Returns

Key Features

Number of Occupied Memory Slots
2
Screen Mode
WQXGA
Total Solid State Drive Capacity
1 TB
Installed Slot Memory Configuration
2 x 16GB
Screen Resolution
2560 x 1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21FA002TUS
Zoro #
G712433063
UPC #
197529886618
Country of Origin
China

Dimensions

Depth
10.5"
Screen Size
16"
Height
1.19"
Width
14.3"

Details

Number of Occupied Memory Slots
2
Screen Mode
WQXGA
Total Solid State Drive Capacity
1 TB
Installed Slot Memory Configuration
2 x 16GB
Screen Resolution
2560 x 1600
Package Contents
ThinkPad P16 Gen 2 21FA002TUS Mobile Workstation, AC Adapter
Maximum Supported System Memory
192 GB
Memory Card Supported
SD
Processor Generation
13th Gen
Chipset Model
WM790
Drive Type
SSD
TCO Certified
Yes
Installed Slot Memory
32 GB
Operating System
Windows 11 Pro
Environmental Certification
TÃÅ"V Rheinland Green Product
System Memory Technology
GDDR6
Wireless LAN Standard
IEEE 802.11ax
Processor Model
i7-13700HX
Keyboard Backlight
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Keyboard Localization
English
Number of Thunderbolt 4 Ports
2
Processor Type
Core i7
HDMI
Yes
Bluetooth Standard
Bluetooth 5.1
Front Camera/Webcam
Yes
Headphone/Microphone Combo Port
Yes
Energy Star
Yes
Number of USB 3.2 Gen 1 Ports
2
Total Installed System Memory
32 GB
Bluetooth
Yes
System Memory Speed
5600 MHz
Graphics Controller Model
RTX 2000 Ada
Environmentally Friendly
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Processor Core
Hexadeca-core (16 Core)
Finger Print Reader
Yes
Maximum Turbo Speed
5 GHz
Operating System Platform
Windows
Wireless LAN
Yes
Maximum Power Supply Wattage
170 W
Total Number of Memory Slots
4
Graphics Memory Accessibility
Dedicated
Infrared Camera
Yes
Series
P16 Gen 2
Item
Mobile Workstation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.